8/3 UF/NMC Copper, Gray, 125'

Item #: 0062832

Cat #: 83UFGX125C

UPC: 980100266653

$ 3.16 FT
Company wide:
4,125 in stock
Documents & Guides
(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 Foot Package.

Overview

(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 Foot Package.

 For use underground as a feeder or branch-circuit cable where provided with overcurrent protection of the rated ampacity as specified by the NEC®. Direct burial in the earth is permitted.

Also known as: 980100266653, 83UFGX125C, 83UFBX125C

Specifications

Length: 125 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 8 AWG
Length: 125 ft
Jacket: PVC
Color: Gray
Gauge: 8 AWG
Conductors: 3
Material: Copper
Volts AC: 600