6/3 UF/NMC Copper Gray 125'

Item #: 0062830

Cat #: 63UFGX125C

UPC: 980100266707

$ 4.81 FT
Company wide:
3,625 in stock
Documents & Guides
(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.

Overview

(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.

Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.

Also known as: 980100266707, 63UFGX125C, 63UFBX125C, UF, 6/3 Wire

Specifications

Length: 125 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6 AWG
Length: 125 ft
Jacket: PVC
Color: Gray
Gauge: 6 AWG
Conductors: 3
Material: Copper
Volts AC: 600