14/3 UF/NMC Copper Gray 1000'

Item #: 0062827

Cat #: 143UFGX1000

UPC: 048243266517

$ 0.87 FT
Company wide:
7,000 in stock
Documents & Guides
(3) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

Overview

(3) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.
Also known as: 048243266517, 143UFGX1000, 143UFBX1000

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 14 AWG
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 14 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600