14/2 UF/NMC Copper Gray 1000'

Item #: 0062823

Cat #: 142UFGX1000

UPC: 980100266011

$ 0.62 FT
Company wide:
10,960 in stock
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

Type UF-B (Underground Feeder and Branch-Circuit Cable) is generally used in underground, direct burial installations as branch circuits and/or feeders to outside floodlights, sewer pumps and motors, electric gates and other loads typically supplied from a distribution system.

Also known as: 980100266011, 142UFGX1000, 142UFBX1000

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 14 AWG
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 14 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600