12/3 UF Copper Gray 250'

Item #: 0062822

Cat #: 123UFGX250C

UPC: 980100166557

$ 1.30 FT
Company wide:
36,400 in stock
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, Underground Feeder, 600V, Copper Conductor, PVC Jacket, Gray, 250 ft. Package.

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, Underground Feeder, 600V, Copper Conductor, PVC Jacket, Gray, 250 ft. Package.

Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.

Also known as: 980100166557, 123UFGX250C, 123UFBX250C

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 250 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray