12/3 UF/NMC Copper, Gray, 1000'

Item #: 0062821

Cat #: 123UFGX1000

UPC: 980100266561

$ 1.32 FT
Company wide:
15,178 in stock
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 Foot Reel.

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 Foot Reel.

Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.

Also known as: 980100266561, 123UFGX1000, 123UFBX1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 3
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Length: 1000 ft
Jacket: PVC
Color: Gray