12/2 UF/NMC Copper Gray 250'

Item #: 0062819

Cat #: 122UFGX250C

UPC: 980100166052

$ 0.93 FT
Company wide:
133,730 in stock
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, Gray, 250 ft. Package.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, Gray, 250 ft. Package.

Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.

Also known as: 980100166052, 122UFGX250C, 122UFBX250C, UF-B, Direct burial

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 250 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 2
Jacket: PVC
Color: Gray