12/2 UF/NMC Copper Gray 1000'

Item #: 0062818

Cat #: 122UFGX1000

UPC: 048243266067

$ 0.78 FT
Company wide:
30,700 in stock
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

For use underground as a feeder or branch-circuit cable where provided with overcurrent protection of the rated ampacity as specified by the NEC®. Direct burial in the earth is permitted

Also known as: 048243266067, 122UFGX1000, 122UFBX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 2
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Length: 1000 ft
Jacket: PVC
Color: Gray