12/2 UF/NMC Copper Gray 2500'

Item #: 0062817
Cat #: 122UFGX2500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 2500 ft. Reel.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 2500 ft. Reel.
Also known as: 122UFGX2500

Specifications

Conductors: 2
Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 2
Gauge: 12
Material: Copper
Volts AC: 600
Length: 2500 ft
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)