10/3 UF/NMC Copper Gray 1000'

Item #: 0062814

Cat #: 103UFGX1000

UPC: 048243266616

$ 2.06 FT
Company wide:
18,959 in stock
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 Foot Reel.

Overview

(3) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 Foot Reel.

Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.

Also known as: 048243266616, 103UFGX1000, 103UFBX1000, 75034

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 10 AWG
Length: 1000 ft, Cut to Length
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray