10/2 UF/NMC Copper Gray 250'

Item #: 0062811

Cat #: 102UFGX250C

UPC: 048243166107

$ 1.26 FT
Company wide:
46,500 in stock
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 250 ft. Package.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 250 ft. Package.

Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.

Also known as: 048243166107, 102UFGX250C, 102UFBX250C

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 10 AWG
Conductors: 2
Material: Copper
Volts AC: 600
Length: 250 ft
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)