10/2 UF/NMC Copper Gray 1000'

Item #: 0062809

Cat #: 102UFGX1000

UPC: 048243266111

$ 1.28 FT
Company wide:
24,822 in stock
Documents & Guides
(2) 10 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

Overview

(2) 10 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.

Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.

Also known as: 048243266111, 102UFGX1000, 102UFBX1000, AWG ground

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 2
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)