Item #: 0062761
Cat #: 10THWCSTRYELX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
THW-10-YELLOW-STR CU 500'

Overview

THW-10-YELLOW-STR CU 500'
Also known as: 10THWCSTRYELX500

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: Yellow
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)