KCV2015A 118" Cove Heater, 208V 1400W

Item #: 0062754

Cat #: KCV2015-A

UPC: 093319118238

$ 958.76 EA
Company wide:
0 in stock
Documents & Guides
118" Cove Heater, 208V 1400 Watts, 6.7 Amps, Color: Almond

Overview

118" Cove Heater, 208V 1400 Watts, 6.7 Amps, Color: Almond

The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty

Also known as: 093319118238, KCV2015-A, KNGKCV2015A

Specifications

Wattage: 1400
Mounting: Surface, Wall
Type: Cove
Length: 118 in
Color: Almond
Volts AC: 208
Family / Style: KCV Cove
Wattage: 1400
Type: Cove
Color: Almond
Family / Style: KCV Cove
Mounting: Surface, Wall
Length: 118 in
Volts AC: 208