8 AWG THHN/THWN-2 Stranded Copper, White, 2500'

Item #: 0062750

Cat #: 8THHNCSTRWHIX2500

UPC: 048243231126

$ 0.90 FT
Company wide:
86,731 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 2500 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243231126, 8THHNCSTRWHIX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded