8 AWG THHN/THWN-2 Stranded Copper, Gray, 1000'

Item #: 0062745

Cat #: 8THHNCSTRGRAX1000

UPC: 980100230968

$ 0.77 FT
Company wide:
40,224 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100230968, 8THHNCSTRGRAX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded