PLATT logo

8 AWG THHN Stranded Copper, Green, 1000'

Item #: 0062743
Cat #: 8THHNCSTRGREX1000
UPC: 048243231416
$ 0.64 FT
Company wide:
136,077 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231416, 8THHNCSTRGREX1000

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 8
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)