8 AWG THHN/THWN-2 Stranded Copper, Black, 2500'

Item #: 0062740

Cat #: 8THHNCSTRBLAX2500

UPC: 980100231026

$ 0.76 FT
Company wide:
329,598 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100231026, 8THHNCSTRBLAX2500, #8 wire

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded