8 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 0062739

Cat #: 8THHNCSTRBLAX500

UPC: 980100231002

$ 0.77 FT
Company wide:
406,769 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100231002, 8THHNCSTRBLAX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded