750 MCM THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 0062738

Cat #: 750THHNCSTRBLA1000

UPC: 048243234516

$ 46.48 FT
Company wide:
0 in stock
Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
Also known as: 048243234516, 750THHNCSTRBLA1000

Specifications

Gauge: 750 kcmil
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded