750 MCM THHN/THWN-2 Stranded Copper, Black, 1500'

Item #: 0062737

Cat #: 750THHNCSTR1500MCR

UPC: 048243234523

$ 39.02 FT
Company wide:
6,166 in stock
Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Black.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Black.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243234523, 750THHNCSTR1500MCR

Specifications

Gauge: 750 kcmil
Length: 1500 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Length: 1500 ft, Cut to Length
Material: Copper
Volts AC: 600
Stranding: Stranded