600 MCM THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 0062736

Cat #: 600THHNCSTRBLA500

UPC: 048243234455

$ 27.50 FT
Company wide:
0 in stock
Documents & Guides
600 MCM, THHN/THWN-2 Stranded Copper, Black, 500 foot Reel

Overview

600 MCM, THHN/THWN-2 Stranded Copper, Black, 500 foot Reel
Also known as: 048243234455, 600THHNCSTRBLA500

Specifications

Gauge: 600 kcmil
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 600 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded