6 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 0062734

Cat #: 6THHNCSTRWHIX500

UPC: 980100231620

$ 1.17 FT
Company wide:
199,606 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100231620, 6THHNCSTRWHIX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded