500 MCM THHN/THWN-2 Stranded Copper, Black, 2500'

Item #: 0062729

Cat #: 500THHNCSTR2500MCR

UPC: 048243234424

$ 18.86 FT
Company wide:
17,478 in stock
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243234424, 500THHNCSTR2500MCR, 500mcm, kcm, 500 mcm

Specifications

Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Gauge: 500 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded