
400 MCM THHN/THWN-2 Stranded Aluminum, Black, 5000'
Item #: 0062727
Cat #: 400THHNASTRBLA5000
UPC: 980120535357
Company wide:
0
in stock
Documents & Guides
400 MCM THHN/THWN-2, Stranded Aluminum, Black, 5000 ft. Reel
Overview
400 MCM THHN/THWN-2, Stranded Aluminum, Black, 5000 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980120535357, 400THHNASTRBLA5000
Specifications
| Gauge: | 400 kcmil |
| Jacket: | PVC |
| Color: | Black |
| Length: | 5000 ft |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Gauge: | 400 kcmil |
| Color: | Black |
| Volts AC: | 600 |
| Stranding: | Stranded |
| Jacket: | PVC |
| Length: | 5000 ft |
| Conductors: | 1 |