4 AWG THHN Stranded Copper, Green, 1000'

Item #: 0062724
Cat #: 4THHNCSTRGREX1000
UPC: 048243232413
$ 1.39 FT
Company wide:
112,490 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243232413, 4THHNCSTRGREX1000

Specifications

Color: Green
Gauge: 4
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 4
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)