4 AWG THHN/THWN-2 Stranded Copper, Blue 1000'

Item #: 0062723

Cat #: 4THHNCSTRBLUX1000

UPC: 980100232313

$ 1.88 FT
Company wide:
16,202 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100232313, 4THHNCSTRBLUX1000

Specifications

Color: Blue
Gauge: 4 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Blue
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 4 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded