300 MCM THHN/THWN-2 Stranded Aluminum, Black, 500'

Item #: 0062722

Cat #: 300THHNASTRBLA5000

UPC: 980120535258

$ 0.51 FT
Clearance
Price good while supplies last
Company wide:
135 in stock
Documents & Guides
300 MCM THHN/THWN-2 Stranded Aluminum, Black, 500 Foot Reel

Overview

300 MCM THHN/THWN-2 Stranded Aluminum, Black, 500 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980120535258, 300THHNASTRBLA5000

Specifications

Jacket: PVC
Color: Black
Gauge: 300 kcmil
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Gauge: 300 kcmil
Volts AC: 600
Material: Aluminum
Package Type: Reel
Color: Black
Length: 5000 ft
Conductors: 1
Stranding: Stranded