250 MCM THHN/THWN-2 Stranded Copper, Black 500'

Item #: 0062718

Cat #: 250THHNCSTRBLA500

UPC: 980100234201

$ 9.14 FT
Company wide:
7,969 in stock
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100234201, 250THHNCSTRBLA500

Specifications

Gauge: 250 kcmil
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded