250 MCM THHN/THWN-2 Stranded Copper, Black, 2500'

Item #: 0062717

Cat #: 250THHNCSTR2500MCR

UPC: 048243134427

$ 11.03 FT
Company wide:
40,054 in stock
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft Reel.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243134427, 250THHNCSTR2500MCR

Specifications

Gauge: 250 kcmil
Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Stranding: Stranded