250 MCM THHN/THWN-2 Stranded Copper Black 500'

Item #: 0062716

Cat #: 250THHNCUSTRX500

UPC:

Company wide:
0 in stock
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel
Also known as: 250THHNCUSTRX500

Specifications

Gauge: 250 kcmil
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded