2 AWG THHN/THWN-2 Stranded Copper Red 500'

Item #: 0062712

Cat #: 2THHNCSTRREDX500R

UPC:

Company wide:
0 in stock
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
Also known as: 2THHNCSTRREDX500R

Specifications

Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Gauge: 2 AWG
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded