2 AWG THHN/THWN-2 Stranded Copper, Blue, 500'

Item #: 0062708

Cat #: 2THHNCSTRBLUX500

UPC: 980100233303

Call for price
Company wide:
500 in stock
Documents & Guides
2 AWG THHN/THWN-2 Stranded Copper, Blue, 500 Foot Reel, 600 Volts.

Overview

2 AWG THHN/THWN-2 Stranded Copper, Blue, 500 Foot Reel, 600 Volts.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100233303, 2THHNCSTRBLUX500

Specifications

Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Blue
Jacket: PVC
Gauge: 2 AWG
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded