2 AWG THHN/THWN-2 Stranded Copper, Black, 5000'

Item #: 0062707

Cat #: 2THHNCSTRBLAX5000

UPC: 048243233038

$ 2.96 FT
Company wide:
39,826 in stock
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft. Reel.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243233038, 2THHNCSTRBLAX5000

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Black
Gauge: 2 AWG
Conductors: 1
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Stranding: Stranded