14 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 0062700

Cat #: 14THHNCSTRWHIX500

UPC: 980100228101

$ 0.18 FT
Company wide:
280,500 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, White, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, White, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100228101, 14THHNCSTRWHIX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded