PLATT logo

14 AWG THHN Solid Copper, White, 2500'

Item #: 0062697
Cat #: 14THHNCSOLWHIX2500
UPC: 048243223121
$ 0.14 FT
Company wide:
15,000 in stock
Documents & Guides
14 AWG, THHN/THWN, Solid Copper, 600V, White, 2500 foot Reel.

Overview

14 AWG, THHN/THWN, Solid Copper, 600V, White, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243223121, 14THHNCSOLWHIX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Jacket: PVC
Color: White
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)