THHN/THWN-2-14-TAN-STR NO LNGR AVAIL

Item #: 0062695

Cat #: 14THHNCSTRTANRAN

UPC: 98010022375

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-14-TAN-STR NO LNGR AVAIL

Overview

THHN/THWN-2-14-TAN-STR NO LNGR AVAIL
Also known as: 98010022375, 14THHNCSTRTANRAN

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Tan
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Tan