14 AWG THHN/THWN Solid Copper, Tan, 500'

Item #: 0062694

Cat #: 14THHNCSOLTANX500

UPC: 980100223755

Company wide:
0 in stock
Documents & Guides
14 AWG THHN/THWN Solid Copper, Tan, 500'

Overview

14 AWG THHN/THWN Solid Copper, Tan, 500'

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100223755, 14THHNCSOLTANX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Tan
Stranding: Solid
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Color: Tan
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid