PLATT logo

14 AWG THHN Solid Copper, Red, 500'

Item #: 0062690
Cat #: 14THHNCSOLREDX500
UPC: 048243223206
$ 0.14 FT
Company wide:
112,250 in stock
Documents & Guides
14 AWG, THHN/THWN, Solid Copper, 600V, Red, 500 foot Spool.

Overview

14 AWG, THHN/THWN, Solid Copper, 600V, Red, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243223206, 14THHNCSOLREDX500

Specifications

Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 14
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)