PLATT logo

14 AWG THHN/THWN Stranded Copper, Purple, 500'

Item #: 0062688
Cat #: 14THHNCSTRPURX500
UPC: 048243228553
$ 0.16 FT
Company wide:
126,500 in stock
Documents & Guides
14 AWG, THHN/THWN, Stranded Copper,, 600V, Purple, 500 ft. Reel.

Overview

14 AWG, THHN/THWN, Stranded Copper,, 600V, Purple, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243228553, 14THHNCSTRPURX500

Specifications

Length: 500 ft
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)