14 AWG THHN/THWN-2 Solid Copper, Purple, 500'

Item #: 0062687

Cat #: 14THHNCSOLPURX500

UPC: 980100223557

$ 0.16 FT
Company wide:
50,000 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 500 foot Spool.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 500 foot Spool.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100223557, 14THHNCSOLPURX500

Specifications

Length: 500 ft
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Color: Purple
Material: Copper
Conductors: 1
Stranding: Solid