14 AWG THHN/THWN-2 Solid Copper, Purple, 2500'

Item #: 0062686

Cat #: 14THHNCSOLPURX2500

UPC: 048243223565

$ 0.20 FT
Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 2500 foot Reel.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 2500 foot Reel.
Also known as: 048243223565, 14THHNCSOLPURX2500

Specifications

Color: Purple
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Color: Purple
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Solid