14 AWG THHN/THWN-2 Stranded Copper, Pink, 500'

Item #: 0062684

Cat #: 14THHNCSTRPINX500

UPC: 980100228651

$ 0.18 FT
Company wide:
170,000 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Pink, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Pink, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100228651, 14THHNCSTRPINX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Color: Pink
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded