14 AWG THHN/THWN-2 Solid Copper, Pink, 500 '

Item #: 0062682

Cat #: 14THHNCSOLPINX500

UPC: 048243223657

$ 0.16 FT
Company wide:
41,000 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 500 foot Spool.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 500 foot Spool.

THHN and THWN-2 are types of building wire used in electrical systems, often found in conduit within commercial and industrial settings. THHN (Thermoplastic High Heat-resistant Nylon-coated) is primarily for dry locations, while THWN-2 (Thermoplastic Heat and Water-resistant Nylon-coated, with the "-2" indicating a wet/dry rating) is suitable for both wet and dry locations. Both types feature a thermoplastic (PVC) insulation and a nylon jacket, and can be used with copper or aluminum conductors.

Also known as: 048243223657, 14THHNCSOLPINX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink
Stranding: Solid
Length: 500 ft
Material: Copper
Conductors: 1
Color: Pink
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid