14 AWG THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 0062679

Cat #: 14THHNCSTRORAX2500

UPC: 980100228477

$ 0.18 FT
Company wide:
72,500 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Orange, 2500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Orange, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100228477, 14THHNCSTRORAX2500

Specifications

Length: 2500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded