14 AWG THHN/THWN-2 Solid Copper, Black, 2500'

Item #: 0062659

Cat #: 14THHNCSOLBLAX2500

UPC: 980100223021

$ 0.17 FT
Company wide:
22,500 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Black, 2500 foot Reel.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Black, 2500 foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100223021, 14THHNCSOLBLAX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Solid