14 AWG THHN Solid Copper, Black, 500'

Item #: 0062657
Cat #: 14THHNCSOLBLAX500
UPC: 048243223008
$ 0.14 FT
Company wide:
117,500 in stock
Documents & Guides
14 AWG, THHN/THWN, Solid Copper, 600V, Black, 500 foot Spool.

Overview

14 AWG, THHN/THWN, Solid Copper, 600V, Black, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243223008, 14THHNCSOLBLAX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)