12 AWG THHN/THWN-2 Solid Copper, Yellow, 2500'

Item #: 0062653

Cat #: 12THHNCSOLYELX2500

UPC: 048243224371

$ 0.30 FT
Company wide:
52,500 in stock
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, 600V, Yellow, 2500 foot Reel.

Overview

12 AWG THHN/THWN-2 Solid Copper, 600V, Yellow, 2500 foot Reel.

THHN and THWN-2 are types of building wire used in electrical systems, often found in conduit within commercial and industrial settings. THHN (Thermoplastic High Heat-resistant Nylon-coated) is primarily for dry locations, while THWN-2 (Thermoplastic Heat and Water-resistant Nylon-coated, with the "-2" indicating a wet/dry rating) is suitable for both wet and dry locations. Both types feature a thermoplastic (PVC) insulation and a nylon jacket, and can be used with copper or aluminum conductors.

Also known as: 048243224371, 12THHNCSOLYELX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid