This product has been discontinued.

12 AWG THHN/THWN-2 Stranded Copper, White, 500'
Item #: 0062652
Cat #: 12THHNCSTRWHITX500
UPC: 048243229109
Company wide:
0
in stock
Discontinued
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Overview
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243229109, 12THHNCSTRWHITX500
Specifications
| Length: | 1000 ft |
| Gauge: | 12 AWG |
| Jacket: | PVC |
| Material: | Copper |
| Color: | White |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Length: | 1000 ft |
| Jacket: | PVC |
| Color: | White |
| Conductors: | 1 |
| Gauge: | 12 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |