
12 AWG THHN/THWN-2 Stranded Copper, Red, 500'
Item #: 0062643
Cat #: 12THHNCSTRREDX500
UPC: 980100229207
$ 0.27 FT
Company wide:
1,171,300
in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
Overview
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100229207, 12THHNCSTRREDX500, 12 thhn red
Specifications
| Color: | Red |
| Length: | 500 ft |
| Gauge: | 12 AWG |
| Jacket: | PVC |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Package Type: | Reel |
| Color: | Red |
| Gauge: | 12 AWG |
| Material: | Copper |
| Conductors: | 1 |
| Package Type: | Reel |
| Length: | 500 ft |
| Jacket: | PVC |
| Volts AC: | 600 |
| Stranding: | Stranded |